HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU4003A03NV
- Mfr # PEP21000-13-3G-V
- Zoro # G122561219
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MP FILTRI CU4003A03AN, MP FILTRI CU4003A03ANP01, MP FILTRI CU4003A03NA, MP FILTRI CU4003A03NAP01, MP FILTRI CU4003A03NV, MP FILTRI CU4003A03NVP01, MP FILTRI CU4003A03VN, MP FILTRI CU4003A03VNP01
Filter Media
MICROGLASS
Height
12.94
Micron Rating
3
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-13-3G-V
- Zoro #
- G122561219
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MP FILTRI CU4003A03AN, MP FILTRI CU4003A03ANP01, MP FILTRI CU4003A03NA, MP FILTRI CU4003A03NAP01, MP FILTRI CU4003A03NV, MP FILTRI CU4003A03NVP01, MP FILTRI CU4003A03VN, MP FILTRI CU4003A03VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 2.38
- OD Top
- 3.94
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Bottom
- 3.94
Dimensions
- Height
- 12.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.