
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU4004A10AN
Mfr # PEP21000-17-10G-V
Zoro # G522535766
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 356602, HIFI FILTER SH93259, MP FILTRI CU4004A10AN, MP FILTRI CU4004A10ANP01, MP FILTRI CU4004A10VN, MP FILTRI CU4004A10VNP01
Filter Media
MICROGLASS
Height
17
Micron Rating
10
OD Bottom
3.94
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEP21000-17-10G-V
Zoro #
G522535766
UPC #
-
Country of Origin
United States
Dimensions
Height
17
Details
Replaces OEM Part
FILTER-MART 356602, HIFI FILTER SH93259, MP FILTRI CU4004A10AN, MP FILTRI CU4004A10ANP01, MP FILTRI CU4004A10VN, MP FILTRI CU4004A10VNP01
Filter Media
MICROGLASS
Micron Rating
10
OD Bottom
3.94
Beta Ratio 1
200/13
OD Top
3.94
ID Top
2.38
Collapse Pressure
305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.