HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU4004A25AN
- Mfr # PEP21000-17-20G-V
- Zoro # G622519185
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 061629, HIFI FILTER SH93389, MP FILTRI CU4004A25AN, MP FILTRI CU4004A25ANP01, MP FILTRI CU4004A25VN, MP FILTRI CU4004A25VNP01
Filter Media
MICROGLASS
Height
17
Micron Rating
20
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-17-20G-V
- Zoro #
- G622519185
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 061629, HIFI FILTER SH93389, MP FILTRI CU4004A25AN, MP FILTRI CU4004A25ANP01, MP FILTRI CU4004A25VN, MP FILTRI CU4004A25VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 2.38
Dimensions
- Height
- 17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.