Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0201A03VHP01
- Mfr # PMP0201-4-3G-HC-V
- Zoro # G522485528
product price:Â
$
45.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH01243, FILTREC D108G03B, FILTREC D108G03BV, FILTREC WG170, HY-PRO HP2HL43MV, MAIN FILTER MF0058338, MAIN FILTER MF0575624, MP FILTRI HP0201A03AH, MP FILTRI HP0201A03AHP01, MP FILTRI HP0201A03HA, MP FILTRI HP0201A03HAP01, MP FILTRI HP0201A03HV,
Filter Media
MICROGLASS
Height
3.94
Micron Rating
3
ID Top
0.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP0201-4-3G-HC-V
- Zoro #
- G522485528
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01243, FILTREC D108G03B, FILTREC D108G03BV, FILTREC WG170, HY-PRO HP2HL43MV, MAIN FILTER MF0058338, MAIN FILTER MF0575624, MP FILTRI HP0201A03AH, MP FILTRI HP0201A03AHP01, MP FILTRI HP0201A03HA, MP FILTRI HP0201A03HAP01, MP FILTRI HP0201A03HV,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.65
- Collapse Pressure
- 3045
- OD Bottom
- 1.3
- Beta Ratio 1
- 200/3
- OD Top
- 1.3
Dimensions
- Height
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.