Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0201A10VHP01
- Mfr # PMP0201-4-10G-HC-V
- Zoro # G822477872
product price:Â
$
42.29
/ea
Key Features
Replaces OEM Part
BALDWIN PT23073MPG, FBN HI202898, FILTER-MART 288563, FILTER-X XH01245, FILTREC D108G10B, FILTREC D108G10BV, FILTREC WG173, HY-PRO HP2HL410MB, HY-PRO HP2HL410MV, IKRON HHC30167, JURA FILTRATION SH63137, MAIN FILTER MF0058340, MAIN FILTER MF0575626, MP FIL
Filter Media
MICROGLASS
Height
3.94
Micron Rating
10
OD Top
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP0201-4-10G-HC-V
- Zoro #
- G822477872
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23073MPG, FBN HI202898, FILTER-MART 288563, FILTER-X XH01245, FILTREC D108G10B, FILTREC D108G10BV, FILTREC WG173, HY-PRO HP2HL410MB, HY-PRO HP2HL410MV, IKRON HHC30167, JURA FILTRATION SH63137, MAIN FILTER MF0058340, MAIN FILTER MF0575626, MP FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.3
- ID Top
- 0.65
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.3
Dimensions
- Height
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.