
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0201M25HA
Mfr # PMP0201-4-25SS-HC-V
Zoro # G922481977
product price:Â $75.45
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01248, FILTREC D108T25B, FILTREC D108T25BV, FILTREC WT483, HY-PRO HP2HL425WB, HY-PRO HP2HL425WV, MAIN FILTER MF0058343, MAIN FILTER MF0575629, MP FILTRI HP0201M25AH, MP FILTRI HP0201M25AHP01, MP FILTRI HP0201M25HA, MP FILTRI HP0201M25HAP01, MP
Height
3.94
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
1.3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMP0201-4-25SS-HC-V
Zoro #
G922481977
UPC #
-
Country of Origin
United States
Dimensions
Height
3.94
Details
Replaces OEM Part
FILTER-X XH01248, FILTREC D108T25B, FILTREC D108T25BV, FILTREC WT483, HY-PRO HP2HL425WB, HY-PRO HP2HL425WV, MAIN FILTER MF0058343, MAIN FILTER MF0575629, MP FILTRI HP0201M25AH, MP FILTRI HP0201M25AHP01, MP FILTRI HP0201M25HA, MP FILTRI HP0201M25HAP01, MP
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
1.3
OD Top
1.3
Collapse Pressure
3045
ID Top
0.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.