Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0201M25HVP01
- Mfr # PMP0201-4-25SS-HC-V
- Zoro # G822479036
product price:Â
$
75.45
/ea
Key Features
Replaces OEM Part
FILTER-X XH01248, FILTREC D108T25B, FILTREC D108T25BV, FILTREC WT483, HY-PRO HP2HL425WB, HY-PRO HP2HL425WV, MAIN FILTER MF0058343, MAIN FILTER MF0575629, MP FILTRI HP0201M25AH, MP FILTRI HP0201M25AHP01, MP FILTRI HP0201M25HA, MP FILTRI HP0201M25HAP01, MP
Filter Media
304 SS WIRE
Height
3.94
Micron Rating
25
OD Top
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP0201-4-25SS-HC-V
- Zoro #
- G822479036
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01248, FILTREC D108T25B, FILTREC D108T25BV, FILTREC WT483, HY-PRO HP2HL425WB, HY-PRO HP2HL425WV, MAIN FILTER MF0058343, MAIN FILTER MF0575629, MP FILTRI HP0201M25AH, MP FILTRI HP0201M25AHP01, MP FILTRI HP0201M25HA, MP FILTRI HP0201M25HAP01, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.3
- ID Top
- 0.65
- OD Bottom
- 1.3
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.