HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0371A03NV

  • Mfr # PSH101-4-3G-V

  • Zoro # G522463823


product price:  $22.59
/ea
Sold in multiples of 2 for $45.18

Key Features

Replaces OEM Part
BALDWIN PT9314MPG, DONALDSON CM14001, FBN HI204611, FILTER-X XH01644, FILTREC D310G03A, FILTREC D310G03AV, HY-PRO HP3A1L43MB, HY-PRO HP3A1L43MV, IKRON HHC30008, JURA FILTRATION SH63900, MAIN FILTER MF0059211, MAIN FILTER MF0059212, MP FILTRI HP0371A03AN,
Height
3.54
Micron Rating
3
Beta Ratio 1
200/3
OD Bottom
1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH101-4-3G-V
Zoro #
G522463823
UPC #
-
Country of Origin
United States

Dimensions

Height
3.54

Details

Replaces OEM Part
BALDWIN PT9314MPG, DONALDSON CM14001, FBN HI204611, FILTER-X XH01644, FILTREC D310G03A, FILTREC D310G03AV, HY-PRO HP3A1L43MB, HY-PRO HP3A1L43MV, IKRON HHC30008, JURA FILTRATION SH63900, MAIN FILTER MF0059211, MAIN FILTER MF0059212, MP FILTRI HP0371A03AN,
Micron Rating
3
Beta Ratio 1
200/3
OD Bottom
1.63
ID Top
0.9
Collapse Pressure
305
Filter Media
MICROGLASS
OD Top
1.65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.