HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0371A03VN
- Mfr # PSH101-4-3G-V
- Zoro # G022466324
product price:Â
$
22.59
/ea
Sold in multiples of 2 for
$45.18
Key Features
Replaces OEM Part
BALDWIN PT9314MPG, DONALDSON CM14001, FBN HI204611, FILTER-X XH01644, FILTREC D310G03A, FILTREC D310G03AV, HY-PRO HP3A1L43MB, HY-PRO HP3A1L43MV, IKRON HHC30008, JURA FILTRATION SH63900, MAIN FILTER MF0059211, MAIN FILTER MF0059212, MP FILTRI HP0371A03AN,
Filter Media
MICROGLASS
Height
3.54
Micron Rating
3
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-3G-V
- Zoro #
- G022466324
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9314MPG, DONALDSON CM14001, FBN HI204611, FILTER-X XH01644, FILTREC D310G03A, FILTREC D310G03AV, HY-PRO HP3A1L43MB, HY-PRO HP3A1L43MV, IKRON HHC30008, JURA FILTRATION SH63900, MAIN FILTER MF0059211, MAIN FILTER MF0059212, MP FILTRI HP0371A03AN,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.9
- OD Bottom
- 1.63
- Collapse Pressure
- 305
- OD Top
- 1.65
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.