Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0371M60VN
- Mfr # PSH101-4-60SS-V
- Zoro # G822460942
product price:Â
$
35.45
/ea
Sold in multiples of 2 for
$70.90
Key Features
Replaces OEM Part
DOMANGE CDHP310M60N, DONALDSON CM1406, DONALDSON P171706, FILTER-MART 060900, FILTER-X XH01651, FILTREC D310T60A, FILTREC D310T60AV, JURA FILTRATION SH63907, MAIN FILTER MF0059225, MAIN FILTER MF0059226, MP FILTRI HP0371M60AN, MP FILTRI HP0371M60ANP01, MP
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-60SS-V
- Zoro #
- G822460942
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE CDHP310M60N, DONALDSON CM1406, DONALDSON P171706, FILTER-MART 060900, FILTER-X XH01651, FILTREC D310T60A, FILTREC D310T60AV, JURA FILTRATION SH63907, MAIN FILTER MF0059225, MAIN FILTER MF0059226, MP FILTRI HP0371M60AN, MP FILTRI HP0371M60ANP01, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- ID Top
- 0.9
- OD Top
- 1.65
- OD Bottom
- 1.63
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.