HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0372A03VN

  • Mfr # PSH101-7-3G-V

  • Zoro # G222464304


product price:  $31.95
/ea
Sold in multiples of 2 for $63.90

Key Features

Height
7.05
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
305
Replaces OEM Part
DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH101-7-3G-V
Zoro #
G222464304
UPC #
-
Country of Origin
United States

Dimensions

Height
7.05

Details

Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
305
Replaces OEM Part
DONALDSON CM18001, FILTER-X XH01654, FILTREC D311G03A, FILTREC D311G03AV, HY-PRO HP3A1L73MB, HY-PRO HP3A1L73MV, IKRON HHC30009, MAIN FILTER MF0059231, MAIN FILTER MF0059232, MP FILTRI HP0372A03AN, MP FILTRI HP0372A03ANP01, MP FILTRI HP0372A03NA, MP FILTRI
OD Bottom
1.63
Filter Media
MICROGLASS
ID Top
0.9
OD Top
1.65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.