HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0372M10AN
- Mfr # PSH101-7-10SS-V
- Zoro # G822461239
product price:Â
$
55.65
/ea
Key Features
Replaces OEM Part
FILTER-X XH01658, FILTREC D311T10A, FILTREC D311T10AV, HY-PRO HP3A1L710WB, HY-PRO HP3A1L710WV, JURA FILTRATION SH63914, MAIN FILTER MF0059239, MAIN FILTER MF0059240, MP FILTRI HP0372M10AN, MP FILTRI HP0372M10ANP01, MP FILTRI HP0372M10NA, MP FILTRI HP0372M
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
10
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-10SS-V
- Zoro #
- G822461239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01658, FILTREC D311T10A, FILTREC D311T10AV, HY-PRO HP3A1L710WB, HY-PRO HP3A1L710WV, JURA FILTRATION SH63914, MAIN FILTER MF0059239, MAIN FILTER MF0059240, MP FILTRI HP0372M10AN, MP FILTRI HP0372M10ANP01, MP FILTRI HP0372M10NA, MP FILTRI HP0372M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.65
- OD Bottom
- 1.63
- ID Top
- 0.9
- Collapse Pressure
- 305
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.