Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0501A010ANP01
- Mfr # PPL9800-2.95-10G-V
- Zoro # G322527473
product price:Â
$
15.99
/ea
Sold in multiples of 3 for
$47.97
Key Features
Replaces OEM Part
FILTER-MART 055773, FILTREC D125G10A, FILTREC D125G10AV, MP FILTRI HP0501A010AN, MP FILTRI HP0501A010ANP01, MP FILTRI HP0501A010VN, MP FILTRI HP0501A010VNP01
Filter Media
MICROGLASS
Height
2.95
Micron Rating
10
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-2.95-10G-V
- Zoro #
- G322527473
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 055773, FILTREC D125G10A, FILTREC D125G10AV, MP FILTRI HP0501A010AN, MP FILTRI HP0501A010ANP01, MP FILTRI HP0501A010VN, MP FILTRI HP0501A010VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.98
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 2.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.