HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0651A03HAP01

  • Mfr # PPL9020-3-3G-HC-V

  • Zoro # G522462024


product price:  $41.75
/ea

Key Features

ID Top
1.05
Micron Rating
3
OD Bottom
1.78
Collapse Pressure
3045
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-3-3G-HC-V
Zoro #
G522462024
UPC #
-
Country of Origin
United States

Dimensions

Height
3.39

Details

ID Top
1.05
Micron Rating
3
OD Bottom
1.78
Collapse Pressure
3045
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Replaces OEM Part
FILTER-X XH01253, FILTREC D110G03B, FILTREC D110G03BV, JURA FILTRATION SH63800, MAIN FILTER MF0058351, MAIN FILTER MF0058352, MP FILTRI HP0651A03AH, MP FILTRI HP0651A03AHP01, MP FILTRI HP0651A03HA, MP FILTRI HP0651A03HAP01, MP FILTRI HP0651A03HV, MP FILTR
OD Top
1.78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.