Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0651A06NV
- Mfr # PPL9020-3-6G-V
- Zoro # G522464745
product price:Â
$
19.69
/ea
Sold in multiples of 2 for
$39.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL91C6, DONALDSON P171713, FILTER-X XH01254, FILTREC D110G06A, FILTREC D110G06AV, HY-PRO HP8NL46MB, HY-PRO HP8NL46MV, JURA FILTRATION SH63918, MAIN FILTER MF0058353, MAIN FILTER MF0058354, MP FILTRI HP0651A06AN, MP FILTRI HP0651A06ANP01, MP FIL
Filter Media
MICROGLASS
Height
3.39
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-6G-V
- Zoro #
- G522464745
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL91C6, DONALDSON P171713, FILTER-X XH01254, FILTREC D110G06A, FILTREC D110G06AV, HY-PRO HP8NL46MB, HY-PRO HP8NL46MV, JURA FILTRATION SH63918, MAIN FILTER MF0058353, MAIN FILTER MF0058354, MP FILTRI HP0651A06AN, MP FILTRI HP0651A06ANP01, MP FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.