HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0651M10NVP01
- Mfr # PPL9020-3-10SS-V
- Zoro # G922463270
product price:Â
$
60.19
/ea
Key Features
Replaces OEM Part
ATOS SPCFH6510, FILTER-X XH01260, FILTREC D110T10A, FILTREC D110T10AV, JURA FILTRATION SH63923, MAIN FILTER MF0058365, MAIN FILTER MF0058366, MP FILTRI HP0651M10NA, MP FILTRI HP0651M10NAP01, MP FILTRI HP0651M10NV, MP FILTRI HP0651M10NVP01, NATIONAL FILTER
Height
3.39
Micron Rating
10
Filter Media
304 SS WIRE
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-10SS-V
- Zoro #
- G922463270
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ATOS SPCFH6510, FILTER-X XH01260, FILTREC D110T10A, FILTREC D110T10AV, JURA FILTRATION SH63923, MAIN FILTER MF0058365, MAIN FILTER MF0058366, MP FILTRI HP0651M10NA, MP FILTRI HP0651M10NAP01, MP FILTRI HP0651M10NV, MP FILTRI HP0651M10NVP01, NATIONAL FILTER
- Micron Rating
- 10
- Filter Media
- 304 SS WIRE
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.