HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652M10HA

  • Mfr # PPL9020-4-10SS-HC-V

  • Zoro # G722473882


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Height
4.47
Collapse Pressure
3045
OD Top
1.78
Filter Media
304 SS WIRE
OD Bottom
1.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-10SS-HC-V
Zoro #
G722473882
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Collapse Pressure
3045
OD Top
1.78
Filter Media
304 SS WIRE
OD Bottom
1.78
ID Top
1.05
Micron Rating
10
Replaces OEM Part
FILTER-X XH01287, FILTREC D111T10B, FILTREC D111T10BV, HY-PRO HP21L418WB, HY-PRO HP21L418WV, MAIN FILTER MF0058405, MAIN FILTER MF0058406, MP FILTRI HP0652M10AH, MP FILTRI HP0652M10AHP01, MP FILTRI HP0652M10HA, MP FILTRI HP0652M10HAP01, MP FILTRI HP0652M1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products