Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652M60NVP01
- Mfr # PPL9020-4-60SS-V
- Zoro # G822461611
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
BALDWIN PT23018, DOMANGE CDHP11M60N, DONALDSON 40204, DONALDSON CM2506, DONALDSON P171724, FILTER-MART 311056, FILTER-X XH01294, FILTREC D111T60A, FILTREC D111T60AV, JURA FILTRATION SH63934, MAIN FILTER MF0058417, MAIN FILTER MF0058418, MP FILTRI HP0652M6
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
60
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-60SS-V
- Zoro #
- G822461611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- BALDWIN PT23018, DOMANGE CDHP11M60N, DONALDSON 40204, DONALDSON CM2506, DONALDSON P171724, FILTER-MART 311056, FILTER-X XH01294, FILTREC D111T60A, FILTREC D111T60AV, JURA FILTRATION SH63934, MAIN FILTER MF0058417, MAIN FILTER MF0058418, MP FILTRI HP0652M6
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.