HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652P10AN

  • Mfr # PPL9020-4-10P-V

  • Zoro # G022506105


product price:  $13.99
/ea
Sold in multiples of 3 for $41.97

Key Features

Filter Media
PAPER
Replaces OEM Part
BUSSE HE429, DONALDSON CM2501, DONALDSON P171722, FILTER-MART 013191, FILTER-MART 020004, FILTER-X XH01266, FILTER-X XH01267, FILTRATION GROUP PET1372DN1010, FILTRATION GROUP T1372DN1010, FILTREC D111C10A, FILTREC D111C10AV, FLOW EZY 692710C, JURA FILTRAT
Collapse Pressure
305
OD Bottom
1.82
Beta Ratio 1
2/10/2026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-10P-V
Zoro #
G022506105
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Filter Media
PAPER
Replaces OEM Part
BUSSE HE429, DONALDSON CM2501, DONALDSON P171722, FILTER-MART 013191, FILTER-MART 020004, FILTER-X XH01266, FILTER-X XH01267, FILTRATION GROUP PET1372DN1010, FILTRATION GROUP T1372DN1010, FILTREC D111C10A, FILTREC D111C10AV, FLOW EZY 692710C, JURA FILTRAT
Collapse Pressure
305
OD Bottom
1.82
Beta Ratio 1
2/10/2026
OD Top
1.82
Micron Rating
10
ID Top
1.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.