Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652P10ANP01
- Mfr # PPL9020-4-10P-V
- Zoro # G822500082
product price:Â
$
13.99
/ea
Sold in multiples of 3 for
$41.97
Key Features
Replaces OEM Part
BUSSE HE429, DONALDSON CM2501, DONALDSON P171722, FILTER-MART 013191, FILTER-MART 020004, FILTER-X XH01266, FILTER-X XH01267, FILTRATION GROUP PET1372DN1010, FILTRATION GROUP T1372DN1010, FILTREC D111C10A, FILTREC D111C10AV, FLOW EZY 692710C, JURA FILTRAT
Filter Media
PAPER
Height
4.47
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-10P-V
- Zoro #
- G822500082
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE429, DONALDSON CM2501, DONALDSON P171722, FILTER-MART 013191, FILTER-MART 020004, FILTER-X XH01266, FILTER-X XH01267, FILTRATION GROUP PET1372DN1010, FILTRATION GROUP T1372DN1010, FILTREC D111C10A, FILTREC D111C10AV, FLOW EZY 692710C, JURA FILTRAT
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.