HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0653A03VN

  • Mfr # PPL9020-8-3G-V

  • Zoro # G622471445


product price:  $21.99
/ea
Sold in multiples of 2 for $43.98

Key Features

Beta Ratio 1
200/3
OD Top
1.82
OD Bottom
1.82
Filter Media
MICROGLASS
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-3G-V
Zoro #
G622471445
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Beta Ratio 1
200/3
OD Top
1.82
OD Bottom
1.82
Filter Media
MICROGLASS
Micron Rating
3
ID Top
1.01
Replaces OEM Part
AIRFIL AFKOVL91B3, BALDWIN H8045, BALDWIN H9045, BEHRINGER BE9020803A, BEHRINGER BE9020803AV, CARQUEST 84857, CATERPILLAR 3I1505, DIAGNETICS LPD208V03, DINGBRO DDD0703, DONALDSON CM29001, DONALDSON DT902085UM, DONALDSON P167838, DONALDSON P566200, EPPENST
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.