HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0653A06HAP01

  • Mfr # PPL9020-8-6G-HC-V

  • Zoro # G322466345


product price:  $49.29
/ea

Key Features

Height
8.19
Filter Media
MICROGLASS
Collapse Pressure
3045
OD Bottom
1.78
OD Top
1.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-6G-HC-V
Zoro #
G322466345
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Filter Media
MICROGLASS
Collapse Pressure
3045
OD Bottom
1.78
OD Top
1.78
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.05
Replaces OEM Part
BEHRINGER BE9021806A, BEHRINGER BE9021806AV, CARQUEST 84859, EPPENSTEINER 169021H6LL205SP, EPPENSTEINER 169021H6LL2205SP, EPPENSTEINER 169021SH6SLF000P, EPPENSTEINER 169021SH6SLF000V, EPPENSTEINER 169021SH6XLF000P, EPPENSTEINER 169021SH6XLF000V, FILTER-MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.