HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0653M90VN
- Mfr # PPL9020-8-125SS-V
- Zoro # G822492233
product price:Â
$
45.49
/ea
Key Features
Replaces OEM Part
FILTER-X XH01320, FILTREC D112T125A, FILTREC D112T125AV, MAIN FILTER MF0058451, MAIN FILTER MF0058452, MP FILTRI HP0653M90AN, MP FILTRI HP0653M90ANP01, MP FILTRI HP0653M90NA, MP FILTRI HP0653M90NAP01, MP FILTRI HP0653M90NV, MP FILTRI HP0653M90NVP01, MP FI
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
125
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-125SS-V
- Zoro #
- G822492233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FILTER-X XH01320, FILTREC D112T125A, FILTREC D112T125AV, MAIN FILTER MF0058451, MAIN FILTER MF0058452, MP FILTRI HP0653M90AN, MP FILTRI HP0653M90ANP01, MP FILTRI HP0653M90NA, MP FILTRI HP0653M90NAP01, MP FILTRI HP0653M90NV, MP FILTRI HP0653M90NVP01, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.