HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0653P10ANP01

  • Mfr # PPL9020-8-10P-V

  • Zoro # G922472234


product price:  $18.29
/ea
Sold in multiples of 3 for $54.87

Key Features

Replaces OEM Part
DONALDSON CM2901, FILTER-X XH01297, FILTER-X XH01298, FILTREC D112C10A, FILTREC D112C10AV, JURA FILTRATION SH51005, JURA FILTRATION SH63939, MAIN FILTER MF0058423, MAIN FILTER MF0058424, MP FILTRI HP0653P10AN, MP FILTRI HP0653P10ANP01, MP FILTRI HP0653P10
Height
8.19
Micron Rating
10
Collapse Pressure
305
OD Top
1.82
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-10P-V
Zoro #
G922472234
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Replaces OEM Part
DONALDSON CM2901, FILTER-X XH01297, FILTER-X XH01298, FILTREC D112C10A, FILTREC D112C10AV, JURA FILTRATION SH51005, JURA FILTRATION SH63939, MAIN FILTER MF0058423, MAIN FILTER MF0058424, MP FILTRI HP0653P10AN, MP FILTRI HP0653P10ANP01, MP FILTRI HP0653P10
Micron Rating
10
Collapse Pressure
305
OD Top
1.82
ID Top
1.01
Beta Ratio 1
2/10/2026
OD Bottom
1.82
Filter Media
PAPER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products