Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1351A25HVP01
- Mfr # PSH1351-5-25G-HC-V
- Zoro # G822491427
product price:Â
$
81.75
/ea
Key Features
Replaces OEM Part
DONALDSON 55253, FILTER-X XH01399, FILTREC D130G25B, FILTREC D130G25BV, HY-PRO HP13HL525MB, HY-PRO HP13HL525MV, JURA FILTRATION SH63818, MAIN FILTER MF0058611, MAIN FILTER MF0058612, MP FILTRI HP1351A25AH, MP FILTRI HP1351A25AHP01, MP FILTRI HP1351A25HA,
Filter Media
MICROGLASS
Height
4.72
Micron Rating
20
ID Top
1.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-25G-HC-V
- Zoro #
- G822491427
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55253, FILTER-X XH01399, FILTREC D130G25B, FILTREC D130G25BV, HY-PRO HP13HL525MB, HY-PRO HP13HL525MV, JURA FILTRATION SH63818, MAIN FILTER MF0058611, MAIN FILTER MF0058612, MP FILTRI HP1351A25AH, MP FILTRI HP1351A25AHP01, MP FILTRI HP1351A25HA,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.07
- OD Bottom
- 2.01
- Collapse Pressure
- 3045
- OD Top
- 2.01
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.