Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1351M25VH
Mfr # PSH1351-5-25SS-HC-V
Zoro # G822504240
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01404, FILTREC D130T25B, FILTREC D130T25BV, HY-PRO HP13HL525WB, HY-PRO HP13HL525WV, JURA FILTRATION SH63092, MAIN FILTER MF0058623, MAIN FILTER MF0058624, MP FILTRI HP1351M25AH, MP FILTRI HP1351M25AHP01, MP FILTRI HP1351M25HA, MP FILTRI HP1351M
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
25
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-25SS-HC-V
- Zoro #
- G822504240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FILTER-X XH01404, FILTREC D130T25B, FILTREC D130T25BV, HY-PRO HP13HL525WB, HY-PRO HP13HL525WV, JURA FILTRATION SH63092, MAIN FILTER MF0058623, MAIN FILTER MF0058624, MP FILTRI HP1351M25AH, MP FILTRI HP1351M25AHP01, MP FILTRI HP1351M25HA, MP FILTRI HP1351M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 2.01
- ID Top
- 1.07
- Collapse Pressure
- 3045
- OD Top
- 2.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.