Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1352M10VHP01
- Mfr # PSH1351-9-10SS-HC-V
- Zoro # G122546599
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01417, FILTREC D131T10B, FILTREC D131T10BV, HY-PRO HP13HL910WB, HY-PRO HP13HL910WV, MAIN FILTER MF0058649, MAIN FILTER MF0058650, MP FILTRI HP1352M10AH, MP FILTRI HP1352M10AHP01, MP FILTRI HP1352M10HA, MP FILTRI HP1352M10HAP01, MP FILTRI HP1352
Filter Media
304 SS WIRE
Height
9.21
Micron Rating
10
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-10SS-HC-V
- Zoro #
- G122546599
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01417, FILTREC D131T10B, FILTREC D131T10BV, HY-PRO HP13HL910WB, HY-PRO HP13HL910WV, MAIN FILTER MF0058649, MAIN FILTER MF0058650, MP FILTRI HP1352M10AH, MP FILTRI HP1352M10AHP01, MP FILTRI HP1352M10HA, MP FILTRI HP1352M10HAP01, MP FILTRI HP1352
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.01
- ID Top
- 1.07
- Collapse Pressure
- 3045
- OD Bottom
- 2.01
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.