HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1352M60AN
- Mfr # PSH1351-9-60SS-V
- Zoro # G522484538
product price:Â
$
60.99
/ea
Key Features
Replaces OEM Part
DONALDSON 4536, FILTER-X XH01421, FILTREC D131T60A, FILTREC D131T60AV, HY-PRO HP13NL960WB, HY-PRO HP13NL960WV, JURA FILTRATION SH63962, MAIN FILTER MF0058657, MAIN FILTER MF0058658, MP FILTRI HP1352M60AN, MP FILTRI HP1352M60ANP01, MP FILTRI HP1352M60NA, M
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
60
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-60SS-V
- Zoro #
- G522484538
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4536, FILTER-X XH01421, FILTREC D131T60A, FILTREC D131T60AV, HY-PRO HP13NL960WB, HY-PRO HP13NL960WV, JURA FILTRATION SH63962, MAIN FILTER MF0058657, MAIN FILTER MF0058658, MP FILTRI HP1352M60AN, MP FILTRI HP1352M60ANP01, MP FILTRI HP1352M60NA, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Top
- 2.09
- OD Bottom
- 2.09
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.