Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1352P25NVP01
- Mfr # PSH1351-9-25P-V
- Zoro # G322501251
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
FILTER-X XH01407, FILTREC D131C25A, FILTREC D131C25AV, JURA FILTRATION SH63959, MAIN FILTER MF0058629, MAIN FILTER MF0058630, MP FILTRI HP1352P25NA, MP FILTRI HP1352P25NAP01, MP FILTRI HP1352P25NV, MP FILTRI HP1352P25NVP01, OMT CHP422BXN, OMT CHP422C25XN,
Filter Media
PAPER
Height
9.06
Micron Rating
20
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-9-25P-V
- Zoro #
- G322501251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTER-X XH01407, FILTREC D131C25A, FILTREC D131C25AV, JURA FILTRATION SH63959, MAIN FILTER MF0058629, MAIN FILTER MF0058630, MP FILTRI HP1352P25NA, MP FILTRI HP1352P25NAP01, MP FILTRI HP1352P25NV, MP FILTRI HP1352P25NVP01, OMT CHP422BXN, OMT CHP422C25XN,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- OD Top
- 2.09
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.