HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353A03HV
- Mfr # PSH1351-12-3G-HC-V
- Zoro # G122546506
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133G03B, FILTREC D133G03BV, MAIN FILTER MF0575766, MAIN FILTER MF0575767, MP FILTRI HP1353A03AH, MP FILTRI HP1353A03AHP01, MP FILTRI HP1353A03HA, MP FILTRI HP1353A03HAP01, MP FILTRI HP1353A03HV, MP FILTRI HP1353A03HVP01, MP FILTRI HP1353A03VH, MP
Filter Media
MICROGLASS
Height
11.97
Micron Rating
3
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-3G-HC-V
- Zoro #
- G122546506
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G03B, FILTREC D133G03BV, MAIN FILTER MF0575766, MAIN FILTER MF0575767, MP FILTRI HP1353A03AH, MP FILTRI HP1353A03AHP01, MP FILTRI HP1353A03HA, MP FILTRI HP1353A03HAP01, MP FILTRI HP1353A03HV, MP FILTRI HP1353A03HVP01, MP FILTRI HP1353A03VH, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.01
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.01
- Collapse Pressure
- 3045
- ID Top
- 1.07
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.