HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353A03NA
- Mfr # PSH1351-12-3G-V
- Zoro # G322501664
product price:Â
$
61.25
/ea
Key Features
Replaces OEM Part
FILTREC D133G03A, FILTREC D133G03AV, MAIN FILTER MF0575764, MAIN FILTER MF0575765, MP FILTRI HP1353A03NA, MP FILTRI HP1353A03NAP01, MP FILTRI HP1353A03NV, MP FILTRI HP1353A03NVP01, PARKER 938349Q, WIX D01A03GAV
Filter Media
MICROGLASS
Height
11.97
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-12-3G-V
- Zoro #
- G322501664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.97
Details
- Replaces OEM Part
- FILTREC D133G03A, FILTREC D133G03AV, MAIN FILTER MF0575764, MAIN FILTER MF0575765, MP FILTRI HP1353A03NA, MP FILTRI HP1353A03NAP01, MP FILTRI HP1353A03NV, MP FILTRI HP1353A03NVP01, PARKER 938349Q, WIX D01A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.