Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353A06NAP01
- Mfr # PSH1351-12-6G-V
- Zoro # G122508047
product price:Â
$
61.25
/ea
Key Features
Replaces OEM Part
FILTREC D133G06A, FILTREC D133G06AV, MAIN FILTER MF0575768, MAIN FILTER MF0575769, MP FILTRI HP1353A06NA, MP FILTRI HP1353A06NAP01, MP FILTRI HP1353A06NV, MP FILTRI HP1353A06NVP01, MP FILTRI HP1353A06VN, MP FILTRI HP1353A06VNP01, PARKER 938350Q, WIX D01A0
Filter Media
MICROGLASS
Height
11.97
Micron Rating
5
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-6G-V
- Zoro #
- G122508047
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G06A, FILTREC D133G06AV, MAIN FILTER MF0575768, MAIN FILTER MF0575769, MP FILTRI HP1353A06NA, MP FILTRI HP1353A06NAP01, MP FILTRI HP1353A06NV, MP FILTRI HP1353A06NVP01, MP FILTRI HP1353A06VN, MP FILTRI HP1353A06VNP01, PARKER 938350Q, WIX D01A0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.09
- ID Top
- 1.08
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.