HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353A10AH
- Mfr # PSH1351-12-10G-HC-V
- Zoro # G122539836
product price:Â
$
98.55
/ea
Key Features
Replaces OEM Part
FILTREC D133G10B, FILTREC D133G10BV, MAIN FILTER MF0575774, MAIN FILTER MF0575775, MP FILTRI HP1353A10AH, MP FILTRI HP1353A10AHP01, MP FILTRI HP1353A10HA, MP FILTRI HP1353A10HAP01, MP FILTRI HP1353A10HV, MP FILTRI HP1353A10HVP01, MP FILTRI HP1353A10VH, MP
Filter Media
MICROGLASS
Height
11.97
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-10G-HC-V
- Zoro #
- G122539836
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133G10B, FILTREC D133G10BV, MAIN FILTER MF0575774, MAIN FILTER MF0575775, MP FILTRI HP1353A10AH, MP FILTRI HP1353A10AHP01, MP FILTRI HP1353A10HA, MP FILTRI HP1353A10HAP01, MP FILTRI HP1353A10HV, MP FILTRI HP1353A10HVP01, MP FILTRI HP1353A10VH, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 2.01
- ID Top
- 1.07
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.01
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.