Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353A10NVP01
- Mfr # PSH1351-12-10G-V
- Zoro # G622503115
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
FILTREC D133G10A, FILTREC D133G10AV, MAIN FILTER MF0575772, MAIN FILTER MF0575773, MP FILTRI HP1353A10NA, MP FILTRI HP1353A10NAP01, MP FILTRI HP1353A10NV, MP FILTRI HP1353A10NVP01, PARKER 938351Q, WIX D01A10GAV
Filter Media
MICROGLASS
Height
11.97
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-12-10G-V
- Zoro #
- G622503115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.97
Details
- Replaces OEM Part
- FILTREC D133G10A, FILTREC D133G10AV, MAIN FILTER MF0575772, MAIN FILTER MF0575773, MP FILTRI HP1353A10NA, MP FILTRI HP1353A10NAP01, MP FILTRI HP1353A10NV, MP FILTRI HP1353A10NVP01, PARKER 938351Q, WIX D01A10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 2.09
- ID Top
- 1.08
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.