Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353M10NA
- Mfr # PSH1351-12-10SS-V
- Zoro # G022516937
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T10A, FILTREC D133T10AV, MAIN FILTER MF0575780, MAIN FILTER MF0575781, MP FILTRI HP1353M10NA, MP FILTRI HP1353M10NAP01, MP FILTRI HP1353M10NV, MP FILTRI HP1353M10NVP01, WIX D01A10TAV
Filter Media
304 SS WIRE
Height
11.97
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-10SS-V
- Zoro #
- G022516937
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T10A, FILTREC D133T10AV, MAIN FILTER MF0575780, MAIN FILTER MF0575781, MP FILTRI HP1353M10NA, MP FILTRI HP1353M10NAP01, MP FILTRI HP1353M10NV, MP FILTRI HP1353M10NVP01, WIX D01A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
- OD Bottom
- 2.09