HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353M25HAP01
- Mfr # PSH1351-12-25SS-HC-V
- Zoro # G522481926
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T25B, FILTREC D133T25BV, MAIN FILTER MF0575788, MAIN FILTER MF0575789, MP FILTRI HP1353M25AH, MP FILTRI HP1353M25AHP01, MP FILTRI HP1353M25HA, MP FILTRI HP1353M25HAP01, MP FILTRI HP1353M25HV, MP FILTRI HP1353M25HVP01, MP FILTRI HP1353M25VH, MP
Filter Media
304 SS WIRE
Height
11.97
Micron Rating
25
OD Bottom
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-12-25SS-HC-V
- Zoro #
- G522481926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.97
Details
- Replaces OEM Part
- FILTREC D133T25B, FILTREC D133T25BV, MAIN FILTER MF0575788, MAIN FILTER MF0575789, MP FILTRI HP1353M25AH, MP FILTRI HP1353M25AHP01, MP FILTRI HP1353M25HA, MP FILTRI HP1353M25HAP01, MP FILTRI HP1353M25HV, MP FILTRI HP1353M25HVP01, MP FILTRI HP1353M25VH, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 2.01
- OD Top
- 2.01
- ID Top
- 1.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.