Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353M60NVP01
- Mfr # PSH1351-12-60SS-V
- Zoro # G922487382
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T60A, FILTREC D133T60AV, MAIN FILTER MF0575790, MAIN FILTER MF0575791, MP FILTRI HP1353M60NA, MP FILTRI HP1353M60NAP01, MP FILTRI HP1353M60NV, MP FILTRI HP1353M60NVP01, WIX D01A60TAV
Height
11.97
Micron Rating
60
OD Bottom
2.09
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-60SS-V
- Zoro #
- G922487382
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T60A, FILTREC D133T60AV, MAIN FILTER MF0575790, MAIN FILTER MF0575791, MP FILTRI HP1353M60NA, MP FILTRI HP1353M60NAP01, MP FILTRI HP1353M60NV, MP FILTRI HP1353M60NVP01, WIX D01A60TAV
- Micron Rating
- 60
- OD Bottom
- 2.09
- ID Top
- 1.08
- OD Top
- 2.09
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.