HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP1353P25NAP01
- Mfr # PSH1351-12-25P-V
- Zoro # G922485579
product price:Â
$
48.95
/ea
Key Features
Replaces OEM Part
FILTREC D133C25A, FILTREC D133C25AV, MAIN FILTER MF0575762, MAIN FILTER MF0575763, MP FILTRI HP1353P25NA, MP FILTRI HP1353P25NAP01, MP FILTRI HP1353P25NV, MP FILTRI HP1353P25NVP01, WIX D01A25CAV
Height
11.97
Micron Rating
20
OD Bottom
2.09
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-25P-V
- Zoro #
- G922485579
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133C25A, FILTREC D133C25AV, MAIN FILTER MF0575762, MAIN FILTER MF0575763, MP FILTRI HP1353P25NA, MP FILTRI HP1353P25NAP01, MP FILTRI HP1353P25NV, MP FILTRI HP1353P25NVP01, WIX D01A25CAV
- Micron Rating
- 20
- OD Bottom
- 2.09
- OD Top
- 2.09
- Collapse Pressure
- 305
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.08
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.