Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201A06HVP01
- Mfr # PSH3201-5-6G-HC-V
- Zoro # G822496897
product price:Â
$
90.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH01525, FILTREC D150G06B, FILTREC D150G06BV, HY-PRO HP32HL46MB, HY-PRO HP32HL46MV, JURA FILTRATION SH63828, MAIN FILTER MF0058897, MAIN FILTER MF0058898, MP FILTRI HP3201A06AH, MP FILTRI HP3201A06AHP01, MP FILTRI HP3201A06HA, MP FILTRI HP3201A06
Filter Media
MICROGLASS
Height
4.53
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-6G-HC-V
- Zoro #
- G822496897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTER-X XH01525, FILTREC D150G06B, FILTREC D150G06BV, HY-PRO HP32HL46MB, HY-PRO HP32HL46MV, JURA FILTRATION SH63828, MAIN FILTER MF0058897, MAIN FILTER MF0058898, MP FILTRI HP3201A06AH, MP FILTRI HP3201A06AHP01, MP FILTRI HP3201A06HA, MP FILTRI HP3201A06
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.