Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201A25AHP01
- Mfr # PSH3201-5-25G-HC-V
- Zoro # G922499873
product price:Â
$
88.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01529, FILTREC D150G25B, FILTREC D150G25BV, HY-PRO HP32HL425MB, HY-PRO HP32HL425MV, MAIN FILTER MF0058905, MAIN FILTER MF0058906, MP FILTRI HP3201A25AH, MP FILTRI HP3201A25AHP01, MP FILTRI HP3201A25HA, MP FILTRI HP3201A25HAP01, MP FILTRI HP3201
Height
4.53
Micron Rating
20
ID Top
1.58
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-25G-HC-V
- Zoro #
- G922499873
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01529, FILTREC D150G25B, FILTREC D150G25BV, HY-PRO HP32HL425MB, HY-PRO HP32HL425MV, MAIN FILTER MF0058905, MAIN FILTER MF0058906, MP FILTRI HP3201A25AH, MP FILTRI HP3201A25AHP01, MP FILTRI HP3201A25HA, MP FILTRI HP3201A25HAP01, MP FILTRI HP3201
- Micron Rating
- 20
- ID Top
- 1.58
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.