HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201M25VHP01
- Mfr # PSH3201-5-25SS-HC-V
- Zoro # G622548963
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01534, FILTREC D150T25B, FILTREC D150T25BV, HY-PRO HP32HL425WB, HY-PRO HP32HL425WV, MAIN FILTER MF0058915, MAIN FILTER MF0058916, MP FILTRI HP3201M25AH, MP FILTRI HP3201M25AHP01, MP FILTRI HP3201M25HA, MP FILTRI HP3201M25HAP01, MP FILTRI HP3201
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
25
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-25SS-HC-V
- Zoro #
- G622548963
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01534, FILTREC D150T25B, FILTREC D150T25BV, HY-PRO HP32HL425WB, HY-PRO HP32HL425WV, MAIN FILTER MF0058915, MAIN FILTER MF0058916, MP FILTRI HP3201M25AH, MP FILTRI HP3201M25AHP01, MP FILTRI HP3201M25HA, MP FILTRI HP3201M25HAP01, MP FILTRI HP3201
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.