HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201M25VN
- Mfr # PSH3201-5-25SS-V
- Zoro # G822503045
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
FBN HI202877, FILTER-X XH01533, FILTREC D150T25A, FILTREC D150T25AV, HY-PRO HP32NL425WB, HY-PRO HP32NL425WV, MAIN FILTER MF0058913, MAIN FILTER MF0058914, MP FILTRI HP3201M25AN, MP FILTRI HP3201M25ANP01, MP FILTRI HP3201M25NA, MP FILTRI HP3201M25NAP01, MP
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
25
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-25SS-V
- Zoro #
- G822503045
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI202877, FILTER-X XH01533, FILTREC D150T25A, FILTREC D150T25AV, HY-PRO HP32NL425WB, HY-PRO HP32NL425WV, MAIN FILTER MF0058913, MAIN FILTER MF0058914, MP FILTRI HP3201M25AN, MP FILTRI HP3201M25ANP01, MP FILTRI HP3201M25NA, MP FILTRI HP3201M25NAP01, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.