HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3201M60AN
- Mfr # PSH3201-5-60SS-V
- Zoro # G122514253
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
FILTER-X XH01535, FILTREC D150T60A, FILTREC D150T60AV, HY-PRO HP32NL460WB, HY-PRO HP32NL460WV, JURA FILTRATION SH63971, MAIN FILTER MF0058917, MAIN FILTER MF0058918, MP FILTRI HP3201M60AN, MP FILTRI HP3201M60ANP01, MP FILTRI HP3201M60NA, MP FILTRI HP3201M
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
60
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-60SS-V
- Zoro #
- G122514253
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01535, FILTREC D150T60A, FILTREC D150T60AV, HY-PRO HP32NL460WB, HY-PRO HP32NL460WV, JURA FILTRATION SH63971, MAIN FILTER MF0058917, MAIN FILTER MF0058918, MP FILTRI HP3201M60AN, MP FILTRI HP3201M60ANP01, MP FILTRI HP3201M60NA, MP FILTRI HP3201M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- OD Top
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.