Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A03VNP01
- Mfr # PSH3201-9-3G-V
- Zoro # G322539391
product price:Â
$
67.65
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3673, FILTER-X XH01538, FILTREC D151G03A, FILTREC D151G03AV, JURA FILTRATION SH63972, MAIN FILTER MF0058923, MAIN FILTER MF0058924, MAIN FILTER MF0572727, MP FILTRI HP3202A03AN, MP FILTRI HP3202A03ANP01, MP FILTRI HP3202A03NA, MP FILTRI HP320
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-3G-V
- Zoro #
- G322539391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- AIRFIL AFKOVL3673, FILTER-X XH01538, FILTREC D151G03A, FILTREC D151G03AV, JURA FILTRATION SH63972, MAIN FILTER MF0058923, MAIN FILTER MF0058924, MAIN FILTER MF0572727, MP FILTRI HP3202A03AN, MP FILTRI HP3202A03ANP01, MP FILTRI HP3202A03NA, MP FILTRI HP320
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- OD Top
- 3.16
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.