HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A06NA

  • Mfr # PSH3201-9-6G-V

  • Zoro # G722519573


product price:  $67.65
/ea

Key Features

Beta Ratio 1
200/4.5
OD Bottom
3.16
OD Top
3.16
ID Top
1.6
Height
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-9-6G-V
Zoro #
G722519573
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Beta Ratio 1
200/4.5
OD Bottom
3.16
OD Top
3.16
ID Top
1.6
Collapse Pressure
305
Micron Rating
5
Replaces OEM Part
BALDWIN PT8980MPG, DONALDSON 45551, DONALDSON P171743, FILTER-X XH01540, FILTREC D151G06A, FILTREC D151G06AV, IKRON HEK8540227ASFG006LCB, IKRON HHC01921, JURA FILTRATION SH63973, MAIN FILTER MF0058927, MAIN FILTER MF0058928, MP FILTRI HP3202A06AN, MP FILT
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.