HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A06NVP01
- Mfr # PSH3201-9-6G-V
- Zoro # G622554865
product price:Â
$
67.65
/ea
Key Features
Replaces OEM Part
BALDWIN PT8980MPG, DONALDSON 45551, DONALDSON P171743, FILTER-X XH01540, FILTREC D151G06A, FILTREC D151G06AV, IKRON HEK8540227ASFG006LCB, IKRON HHC01921, JURA FILTRATION SH63973, MAIN FILTER MF0058927, MAIN FILTER MF0058928, MP FILTRI HP3202A06AN, MP FILT
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-6G-V
- Zoro #
- G622554865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- BALDWIN PT8980MPG, DONALDSON 45551, DONALDSON P171743, FILTER-X XH01540, FILTREC D151G06A, FILTREC D151G06AV, IKRON HEK8540227ASFG006LCB, IKRON HHC01921, JURA FILTRATION SH63973, MAIN FILTER MF0058927, MAIN FILTER MF0058928, MP FILTRI HP3202A06AN, MP FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.6
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.