HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A10NA

  • Mfr # PSH3201-9-10G-V

  • Zoro # G922523622


product price:  $64.15
/ea

Key Features

Collapse Pressure
305
Filter Media
MICROGLASS
OD Top
3.16
Beta Ratio 1
200/13
Height
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-9-10G-V
Zoro #
G922523622
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Collapse Pressure
305
Filter Media
MICROGLASS
OD Top
3.16
Beta Ratio 1
200/13
Micron Rating
10
Replaces OEM Part
AIRFIL AFKOVL36710, DIAMOND DH973FP, DOMANGE CDHP51A10N, DONALDSON 45552, DONALDSON P171744, FILTER-MART 282293, FILTER-X XH01542, FILTREC D151G10A, FILTREC D151G10AV, FLUITEK FLK0218673, HUSKY 2697072, IKRON HEK8540227ASFG010LCB, IKRON HHC01922, JURA FIL
ID Top
1.6
OD Bottom
3.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.