HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202A25NVP01
- Mfr # PSH3201-9-25G-V
- Zoro # G822524439
product price:Â
$
64.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL36725, BALDWIN PT9313MPG, DOMANGE CDHP51A25N, DONALDSON 45553, DONALDSON P171745, FILTER-X XH01544, FILTRATION GROUP MP3202DN2025, FILTREC D151G25A, FILTREC D151G25AV, IKRON HEK8540227ASFG025LCB, IKRON HHC01923, JURA FILTRATION SH63975, JURA
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-25G-V
- Zoro #
- G822524439
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL36725, BALDWIN PT9313MPG, DOMANGE CDHP51A25N, DONALDSON 45553, DONALDSON P171745, FILTER-X XH01544, FILTRATION GROUP MP3202DN2025, FILTREC D151G25A, FILTREC D151G25AV, IKRON HEK8540227ASFG025LCB, IKRON HHC01923, JURA FILTRATION SH63975, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 3.16
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.