
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202M10VHP01
Mfr # PSH3201-9-10SS-HC-V
Zoro # G022560923
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
ID Top
1.58
Filter Media
304 SS WIRE
Micron Rating
10
OD Top
3.07
Collapse Pressure
3045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSH3201-9-10SS-HC-V
Zoro #
G022560923
UPC #
-
Country of Origin
United States
Dimensions
Height
9.3
Details
ID Top
1.58
Filter Media
304 SS WIRE
Micron Rating
10
OD Top
3.07
Collapse Pressure
3045
OD Bottom
3.07
Replaces OEM Part
FILTER-X XH01547, FILTREC D151T10B, FILTREC D151T10BV, JURA FILTRATION SH63858, MAIN FILTER MF0058941, MAIN FILTER MF0058942, MP FILTRI HP3202M10AH, MP FILTRI HP3202M10AHP01, MP FILTRI HP3202M10HA, MP FILTRI HP3202M10HAP01, MP FILTRI HP3202M10HV, MP FILTR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.