HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202M25HA
- Mfr # PSH3201-9-25SS-HC-V
- Zoro # G322553854
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01550, FILTREC D151T25B, FILTREC D151T25BV, MAIN FILTER MF0058951, MAIN FILTER MF0058952, MP FILTRI HP3202M25AH, MP FILTRI HP3202M25AHP01, MP FILTRI HP3202M25HA, MP FILTRI HP3202M25HAP01, MP FILTRI HP3202M25HV, MP FILTRI HP3202M25HVP01, MP FILT
Filter Media
304 SS WIRE
Height
9.3
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-25SS-HC-V
- Zoro #
- G322553854
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01550, FILTREC D151T25B, FILTREC D151T25BV, MAIN FILTER MF0058951, MAIN FILTER MF0058952, MP FILTRI HP3202M25AH, MP FILTRI HP3202M25AHP01, MP FILTRI HP3202M25HA, MP FILTRI HP3202M25HAP01, MP FILTRI HP3202M25HV, MP FILTRI HP3202M25HVP01, MP FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Top
- 3.07
- OD Bottom
- 3.07
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.